Taylor Made Plastics
36 in. Bell End Pipe Plug for Ductile Iron/C900
Part #T301136 | Item #1675042 | Manufacturer Part #301-136
All Sizes
Product Details
- Plugs are custom cut to sizes provided at time of order
- Keeps pipe free of water, sand, mud or animals
- Made of 100% recyclable materials
- Lightweight and durable
- Reusable
- Must indicate type of pipe & ID of pipe when placing order
Documents
Specifications
Clean Bagged: No
Color Finish: Black
Color Finish Category: Blacks
End Connection 1: Bell End
End Connection 2: Bell End
End Connections: Bell End
FM Approved: No
Fitting Size 1: 36 in
Fitting Size 2: 36 in
Fitting Sizes: 36 in
Fitting Type: Straight
Material: Plastic
Material Type: Polyethylene
NSF Certified: No
Type: T301136
Weight: 17