Taylor Made Plastics
6 in. Bell End Pipe Plug for Ductile Iron/C900
Part #T301106 | Item #1613111 | Manufacturer Part #301106
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
- Plugs are custom cut to sizes provided at time of order
- Keeps pipe free of water, sand, mud or animals
- Made of 100% recyclable materials
- Lightweight and durable
- Reusable
- Must indicate type of pipe & ID of pipe when placing order
Documents
Specifications
Clean Bagged: No
Color Finish: Black
Color Finish Category: Blacks
End Connection 1: Bell End
End Connection 2: Bell End
End Connections: Bell End
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Material: Plastic
Material Type: Polyethylene
NSF Certified: No
Type: T301106
Weight: 14