0 items

Taylor Made Plastics Bell End Plug

T3041

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday