180F Temperature Test Strips
Taylor 180F Temperature Test Strips
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Taylor
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Product Type:
- Test Strip