1-Gang Metal Wallplate, Jumbo, Decorator in White Smooth

You last purchased this on
 
TayMac

1-Gang Metal Wallplate, Jumbo, Decorator in White Smooth

This product requires certification to purchase.
Brand image
You last purchased this on
 
TayMac

1-Gang Metal Wallplate, Jumbo, Decorator in White Smooth

  • Fast #
  • Part #TWJWR
  • Item #4899245
  • Manufacturer Part #WJW-R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily primed and painted to match or complement walls
  • Won't bow, crack or distort during installation
  • 1-Gang Decorator, jumbo configuration
  • Includes screw(s) in matching finish
  • White, Smooth finish
  • Premium North American powder coat
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Industrial, Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17/100 in
Dimmable:
No
ETL Listed:
No
Height:
5-13/25 in
Length:
5-1/2 in
Material:
Metal
Number Of Gangs:
1
UL Listed:
Yes
Weight:
0.154 lb
Width:
3-1/2 in