One Gang 12-in-1 Vertical/Horizontal Weatherproof Flip Cover in Grey
One Gang 12-in-1 Vertical/Horizontal Weatherproof Flip Cover in Grey
Frequently Purchased Together
Product Details
- Universal Fit Adapter System Technology (U-Fast) for 12-in-1 custom device configurations, comes pre-configured for GFCI
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit™ keyhole mounting system allows installation in under a minute
- NEMA 3R compliant
- Includes attached gasket and mounting hardware
- Configurations: 12-in-1
- Horizontal or vertical device mount
- Lockable tab and spring hinge closure
Specifications
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-17/100 in
- Height:
- 4-13/16 in
- Material:
- Aluminum
- NEMA:
- NEMA 3R
- Number Of Gangs:
- 1
- Product Type:
- Weatherproof Box Cover
- UL Listed:
- Yes
- Width:
- 2-87/100 in