Masque® 1 Gang Toggle Cover-Up in White

Part #T5070W  |  Item #4596619  |  Manufacturer Part #5070W

$ 3.74 EACH

Color/Finish:
Textured White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Hide outdated, discolored outlets
  • Will not crack or distort during installation
  • Matching screws in matching finish

Specifications

Application: Commercial, Residential

Collection: Masque®

Color Finish: Textured White

Color Finish Category: Whites

ETL Listed: Yes

Height: 4-7/10 in

Length: 9/10 in

Material: Plastic

Number of Gangs: 1

Product Type: Wall Plate

UL Listed: No

Weight: 0.079

Width: 2-93/100 in