Masque® 3 Gang Switch Plate in White

Part #T5550W  |  Item #4596626  |  Manufacturer Part #5550W

$ 4.61 EACH
(Pricing is for 3)

Number of Gangs

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Hide outdated, discolored outlets
  • Hide outdated, discolored outlets
  • Matching screws in matching finish
  • Customize with adapters
  • UL Listed

Specifications

Application: Commercial, Residential

Collection: Masque®

Color Finish: Textured White

Color Finish Category: Whites

Height: 4-3/4 in

Length: 8/25 in

Material: Plastic

Number of Gangs: 3

Product Type: Wall Plate

UL Listed: Yes

Weight: 0.14

Width: 6-3/5 in