Telephone Jack Wall Plate in White
Masque® Telephone Jack Wall Plate in White
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White Textured Finish
- Includes matching screws
- Telephone jack adapter plate that fits the MASQUE® 5000 Series
- UL Listed
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Electrical, Wall
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Height:
- 4-2/25 in
- Length:
- 7/25 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Adapter Plate
- UL Listed:
- Yes
- Width:
- 1-1/2 in