TayMac

Masque® Toggle Adapter Plate in White

Part #TAD40W  |  Manufacturer Part #AD40W

Color/Finish:
Textured White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toggle adapter plate that fits the MASQUE® 5000 Series
  • White Textured Finish
  • Includes matching screws
  • UL Listed

Documents

Specifications

Application: [Electrical, Wall]

Collection: Masque®

Color Finish: Textured White

Color Finish Category: Whites

Material: Plastic

Material Type: Polycarbonate

Product Type: Adapter Plate

Type: TAD40W

UL Listed: Yes