Taymor Industries

Paper Holder in Satin Nickel

Part #T04SN7908  |  Manufacturer Part #04-SN7908

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Installation Type: Surface Mount

Material: Zinc

Mount Type: Surface