1-1/4 in. Plastic Full Port Union FNPT 235# Ball Valve

You last purchased this on
 

1-1/4 in. Plastic Full Port Union FNPT 235# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Plastic Full Port Union FNPT 235# Ball Valve

  • Fast #
  • Part #HTB1125ST
  • Item #1353348
  • Manufacturer Part #TB1125ST
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double O-ring stem seals for twice the leakage protection
  • True union design allows for easy removal of the valve without breaking down the piping system
  • Designed for superior durability
  • EPDM or FPM seals are offered
  • All valves are assembled with silicone free lubricant
  • Working pressure is 225 psi at 70° F non-shock
  • True union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Union FPT
End Connection 2:
Union FPT
End Connections:
Union FPT
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
6-3/10 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
148
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
235
Pressure Class:
235#
Recommended Valve Application:
Cold Working Pressure
Schedule Class:
80
Temperature Range:
34 to 140 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Bonnet Type:
Union
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No