TB Series 1-1/4 in. PVC Full Port Socket and Threaded 250# Ball Valve

Part #HTB1125STE  |  Manufacturer Part #TB1125STE

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for superior durability
  • Advanced design features include a heavy wall PVC body, reversible PTFE seats with adjustable seat retainer and double O-ring stem seals for twice the leakage protection
  • The true union design allows for easy removal of the valve without breaking down the piping system
  • If automation is ever considered, Hayward true union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
  • Working pressure is 225 psi at 70° F non-shock
  • EPDM or FPM seals are offered

Specifications

ANSI Specifications: ANSI 61

Collection: TB Series

End Connection 1: [Socket, Threaded]

End Connection 2: [Socket, Threaded]

End Connections: Socket;Threaded

FM Approved: No

IAPMO Listed: No

Length: 6-3/10 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 225 psi

Maximum Temperature: 148

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 250#

Schedule Class: 80

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 1-1/4 in

Valve Type: Ball Valve