1/4 in. Plastic Full Port Socket Weld Ball Valve
1/4 in. Plastic Full Port Socket Weld Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double O-ring stem seals for twice the leakage protection
- True union design allows for easy removal of the valve without breaking down the piping system
- Designed for superior durability
- EPDM or FPM seals are offered
- All valves are assembled with silicone free lubricant
- Working pressure is 225 psi at 70° F non-shock
- True union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-77/100 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Viton
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 235
- Temperature Range:
- Up to 70 Deg F
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve