3 in. CPVC Full Port Socket 235# Ball Valve

You last purchased this on
 

3 in. CPVC Full Port Socket 235# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

3 in. CPVC Full Port Socket 235# Ball Valve

  • Fast #
  • Part #HTB2300S
  • Item #458293
  • Manufacturer Part #TB2300S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double O-Ring stem seals
  • Easily actuated
  • Reversible PTFE seats
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
10-14/25 in
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Pressure Class:
235#
Valve Body Material:
CPVC
Valve Body Style:
2 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Type:
Ball Valve