4 in. Plastic Full Port Union Threaded 235# Ball Valve
4 in. Plastic Full Port Union Threaded 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced design features include a heavy wall PVC body, reversible PTFE seats with adjustable seat retainer and double O-ring stem seals for twice the leakage protection
- The true union design allows for easy removal of the valve without breaking down the piping system
- Designed for superior durability
- EPDM or FPM seals are offered
- Working pressure is 225 psi at 70° F non-shock
- If automation is ever considered, Hayward true union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Union Threaded
- End Connection 2:
- Union Threaded
- End Connections:
- Union Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 12-3/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 148
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 235
- Pressure Class:
- 235#
- Schedule Class:
- 80
- Temperature Range:
- 34 to 140 Deg F
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No