TBB Series 1/2 in. CPVC Socket and Threaded 225# Ball Valve

HTBB2005CPFG

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • T-Handle

SPECIFICATIONS

Collection
TBB Series
End Connection 2
Socket, Threaded
End Connections
Socket;Threaded
Type
HTBB2005CPFG
Valve Operator
T-Handle
Valve Port Opening
Full Port

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday