3/4 in. Plastic Full Port Union Socket Weld and Union Threaded 225# Ball Valve

You last purchased this on
 

3/4 in. Plastic Full Port Union Socket Weld and Union Threaded 225# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Plastic Full Port Union Socket Weld and Union Threaded 225# Ball Valve

  • Fast #
  • Part #HTBB2007CPFG
  • Item #7641484
  • Manufacturer Part #TBB2007CPFG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PVC, CPVC, PP and PVDF materials
  • Full port design
  • T-handle
  • Double O-ring stem seals
  • Adjustable seat retainer
  • PTFE seats
  • FPM or EPDM seals
  • Requires Certification

Specifications

ASTM:
ASTM D-1784 Class 23447
BAA Compliant:
No
Clean Bagged:
No
Color Finish Name:
Light Grey
End Connection 1:
Union Socket Weld, Union Threaded
End Connection 2:
Union Socket Weld, Union Threaded
End Connections:
Union Socket Weld;Union Threaded
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
5-31/100 in
MA Approved -:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Pressure Class:
225#
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
cUPC Certified:
No