Series 4100 3/4 in. Alloy 20 Stainless Steel Standard Port Female Threaded 1200# Ball Valve

Part #T41FSEA2A2TTF  |  Item #4833677  |  Manufacturer Part #41FSEA2A2TTF

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 4100

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: Alloy 20

NSF Certified: No

Pressure Class: 1200#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Locking Oval

Valve Port Opening: Standard Port

Valve Size: 3/4 in

Valve Type: Ball Valve