TC-02T 1-1/2 in. CF8M Stainless Steel Threaded 1000# Ball Valve

Part #TTC02XJ  |  Manufacturer Part #TC-02X1-1/2

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: TC-02T

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Material Type: CF8M

Pressure Class: 1000#

Type: TTC02XJ

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in