TC-580-CS-R-25-SR 3/4 in. Carbon Steel NPT 2000# Ball Valve

Part #NTC580CSR25SRF  |  Manufacturer Part #NL94Z08

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring Return Handle
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
  • Max temperature rating 400 °F
  • Conventional port
  • Stainless steel ball and carbon steel stem
  • Vented ball
  • Threaded end connections

Specifications

Collection: TC-580-CS-R-25-SR

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Carbon Steel

Pressure Class: 2000#

Type: NTC580CSR25SRF

Valve Body Style: 2 piece

Valve Operator: Spring Return Handle

Valve Port Opening: Conventional Port

Valve Size: 3/4 in