3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve
TC-580-CS-R-66-SR 3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Maximum temperature rating 400° F
- Spring return handle
- Blowout-proof stem
- Vented ball
- Threaded end connections
- Stainless steel ball and stem
- Conventional port
- Conforms to NACE MR0175
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 Type 316, ASTM A-351 Type CF8M
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TC-580-CS-R-66-SR
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-4/5 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.05 lb
- cUPC Certified:
- No