TC Series 1-1/2 in. PVC Socket x Threaded Check Valve

Part #HTC10150ST  |  Manufacturer Part #TC10150ST

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • True union, Full Port
  • Easily converts to foot valve and strainer
  • All PVC construction means no corrosion, no jamming or sticking
  • Hayward ball check valves feature a unique square-cut PTFE seat to seal at low backpressure (2 psi) and they can be mounted either vertically or horizontally except down flow

Specifications

Collection: TC Series

End Connection 1: Socket

End Connection 2: Threaded

End Connections: Socket x Threaded

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Installation Type: Horizontal Mount, Vertical Mount

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 235#

UL Listed: No

Valve Port Opening: Full Port

Valve Seat Material: FPM

Valve Size: 1-1/2 in

Valve Type: Check Valve