Socket Check Valve FPM Seal 2-1/2 in.
Socket Check Valve FPM Seal 2-1/2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily converts to foot valve and strainer
- All PVC construction means no corrosion, no jamming or sticking
- True union, Full Port
- Hayward ball check valves feature a unique square-cut PTFE seat to seal at low backpressure (2 psi) and they can be mounted either vertically or horizontally except down flow
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-1784, ASTM D-4101, ASTM F-2389
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 6-14/25 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 10-17/25 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, FPM
- Maximum Temperature:
- 70
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FPM
- Valve Size:
- 2-1/2 in
- Weight:
- 10 lb