3 in. Plastic Union Socket Weld Ball Check Valve
3 in. Plastic Union Socket Weld Ball Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For horizontal or vertical installation
- 1/2" to 6" are sure block design
- Available in PVC, CPVC and PP
- 1/4" and 3/8" are trim check design
- NSF / ANSI 61 and NSF / ANSI 372 listed
- Seats with minimum back pressure
- Square cut seat for positive sealing
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Flow Rate:
- 150 gpm
- Height:
- 6-14/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 10-14/25 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Ball Check Valve
- Weight:
- 10 lb