3 in. Plastic Socket Weld Ball Check Valve

You last purchased this on
 
Hayward

TC Series 3 in. Plastic Socket Weld Ball Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hayward

TC Series 3 in. Plastic Socket Weld Ball Check Valve

  • Fast #
  • Part #HTC1300SE
  • Item #1330922
  • Manufacturer Part #TC1300SE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easily converts to foot valve and strainer
  • All PVC construction means no corrosion, no jamming or sticking
  • True union, Full Port
  • Hayward ball check valves feature a unique square-cut PTFE seat to seal at low backpressure (2 psi) and they can be mounted either vertically or horizontally except down flow
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784, ASTM D-4101, ASTM F-2389
Application:
General Purpose, Pumps
Collection:
TC Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
6-14/25 in
Installation Type:
Horizontal, Vertical
Length:
10-14/25 in
Material:
Plastic, Rubber
Material Type:
EPDM, PVC
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
Inline
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Ball Check Valve
Weight:
10 lb