10 W 2 Light Halogen Flood Light in White

You last purchased this on
 
TCP

10 W 2 Light Halogen Flood Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

10 W 2 Light Halogen Flood Light in White

  • Fast #
  • Part #TCP20760
  • Item #7095024
  • Manufacturer Part #20760
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
4-1/2 in
Installation Type:
Wall Mount, Ceiling Mount
Length:
14 in
Light Bulb Type:
Halogen
Material:
Plastic
Material Type:
Thermoplastic
Number of Lights:
2
UL Listed:
UL 924
Volts:
120/277V
Watts:
10 W
Width:
14 in