TCP

10W A19 Dimmable LED Light Bulb with GU24 Base

Part #TLED10A19GUDOD27K  |  Manufacturer Part #LED10A19GUDOD27K

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High efficiency lamp
  • Enhances colors of focal point while maintaining uniformity throughout lighting installation
  • Omni-directional
  • Dimmable

Green

Specifications

Average Life: 3

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Frosted

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4-3/10 in

Light Bulb Base Type: GU24

Light Bulb Shape Code: A19

Lumens: 800

Number Of Hours: 25000

Type: TLED10A19GUDOD27K

Volts: 120V

Watt Equivalency: 60

Watts: 10