10W A19 LED Bulb GU24 Base 4100 Kelvin Dimmable 120V in Cool White
10W A19 LED Bulb GU24 Base 4100 Kelvin Dimmable 120V in Cool White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial Trade
- Average Life:
- 3 yr
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Temperature:
- 4100
- Diameter:
- 2-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-3/5 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 850
- Lumens per Watt:
- 85
- Number Of Hours:
- 25000 h
- Type:
- TLED10A19GUDOD41K
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W