TCP 10W A19 LED Light Bulb with Medium Base

TLED10A19DOD27K

Manufacturer Part #: LED10A19DOD27K

Watts

10

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High efficiency lamp
  • Enhances colors of focal point while maintaining uniformity throughout lighting installation
  • Omni-directional
  • Dimmable

SPECIFICATIONS

Average Life
3
Bulb Type
LED
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
800
Number Of Hours
25000
Type
TLED10A19DOD27K
Volts
120V
Watts
10

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday