13W Compact Fluorescent Light Bulb with GU24 Base

You last purchased this on
 
TCP

13W Compact Fluorescent Light Bulb with GU24 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

13W Compact Fluorescent Light Bulb with GU24 Base

  • Fast #
  • Part #T33113SP41K
  • Item #7189602
  • Manufacturer Part #33113SP41K
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Cool White
Color Temperature:
4100
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
3-3/5 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lumens:
800
Number Of Hours:
10000 h
Type:
T33113SP41K
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
13 W