TCP

13W PL Compact Fluorescent Light Bulb with 2GX7 Base

Part #T324132GX7  |  Manufacturer Part #324132GX7

Watts:

13
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Average rated life is 10,000 hours
  • Lower maintenance will help lower replacement costs
  • Lasts 10-13 times longer than similar incandescent bulbs
  • Replace less often, ideal for hard to reach places
  • Integrated circuit technology for high performance and function
  • Excellent lumen maintenance
  • With 4-pin twin tube

Documents

Specifications

Application: Lighting

Average Life: 1.5

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 82

Color Temperature: 2700

Diameter: 1-13/50 in

Dimmable: No

Energy Star Compliant: No

Length: 6-1/5 in

Light Bulb Base Type: 2GX7

Light Bulb Shape Code: PL

Lumens: 810

Number Of Hours: 10000

Origin: Global

Volts: 120V

Watts: 13