TCP 13W PL Compact Fluorescent Light Bulb with G24q-1 Base
T33013SQ
Watts
13SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Average Life
- 1.5
- Bulb Type
- Compact Fluorescent
- Color Finish
- Warm White
- Color Temperature
- 2700
- Dimmable
- No
- Energy Star Compliant
- No
- Length
- 1-4/5 in
- Light Bulb Base Type
- G24q-1
- Light Bulb Shape Code
- PL
- Lumens
- 800
- Number Of Hours
- 10000
- Volts
- 120V
- Watts
- 13
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday