13W PL Compact Fluorescent Light Bulb with GU24 Base

Part #T33113SP  |  Item #4610282  |  Manufacturer Part #33113SP

$ 5.07 EACH

Watts:

13
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Integrated circuit technology for high performance and function
  • Excellent lumen maintenance

Green

Documents

Specifications

Average Life: 1.5

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Temperature: 2700

Dimmable: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 3-3/5 in

Light Bulb Base Type: GU24

Light Bulb Shape Code: PL

Lumens: 850

Number Of Hours: 10000

Type: T33113SP

Volts: 120V

Watts: 13