TCP

13W Spiral Incandescent Bulb Medium E-26 Base 2700 Kelvin

Part #T48913SS  |  Manufacturer Part #48913SS

Watts:

13
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 82

Color Temperature: 2700

Diameter: 1-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 3-9/10 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: Spiral

Lumens: 925

NSF Certified: No

Number Of Hours: 12000

UL Listed: Yes

Volts: 120V

Watt Equivalency: 60

Watts: 13