13W T3 Compact Fluorescent Light Bulb with Medium Base
13W T3 Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Average Life:
- 1.5 yr
- CEC Compliant:
- For Sale in CA
- Color Temperature:
- 3500
- Dimmable:
- No
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 925
- Number Of Hours:
- 12000 h
- Type:
- T4891335K
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W