14W PAR30 Short Neck LED Light Bulb with Medium Base

You last purchased this on
 
TCP

14W PAR30 Short Neck LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

14W PAR30 Short Neck LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED14P3030KFL
  • Item #4846034
  • Manufacturer Part #LED14P3030KFL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • COB technology for high quality beam spread
  • Non-dimmable
  • High efficiency lamp
  • Requires Certification

Specifications

Average Life:
3 yr
Beam Spread:
40°
Color Finish Name:
Frosted
Color Temperature:
3000
Dimmable:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR30 Short Neck
Light Bulb Type:
LED
Lumens:
1100
Number Of Hours:
25000 h
Type:
TLED14P3030KFL
Volts:
120V
Watts:
14 W