TCP

14W PAR38 Dimmable LED Light Bulb with Medium Base

Part #TLED14P38D30KNFL  |  Manufacturer Part #LED14P38D30KNFL

Watts:

14
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses up to 85% less energy than halogen alternatives
  • Excellent color consistency and CRI
  • Low weight and shatter resistant
  • High efficiency lamp
  • COB technology for high quality beam spread

Green

Documents

Specifications

Average Life: 3

Beam Spread: 25°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Frosted

Color Temperature: 3000

Dimmable: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Narrow

Light Bulb Shape Code: PAR38

Lumens: 1100

Number Of Hours: 25000

Type: TLED14P38D30KNFL

Volts: 120V

Watts: 14