0 items

TCP 14W R20 Compact Fluorescent Bulb GU24 Base 2700K

T33114R20

Watts

14

$5.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function

SPECIFICATIONS

Average Life
1
Beam Spread
120°
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
4-6/10 in
Light Bulb Base Type
GU24
Light Bulb Beam Type
Flood
Light Bulb Shape Code
R20
Lumens
400
Number Of Hours
8000
Volts
120V
Watts
14

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday