0 items

TCP 14W T3 Coil Compact Fluorescent Light Bulb with Medium Base

T80101435

Watts

14
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T3 Coil
Lumens
900
Number Of Hours
10000
Volts
120V
Watt Equivalency
60
Watts
14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday