17W BR40 LED Light Bulb with Medium Base

You last purchased this on
 
TCP

17W BR40 LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

17W BR40 LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED17BR4027K
  • Item #4610202
  • Manufacturer Part #LED17BR4027K
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent color consistency and CRI
  • Low weight and shatter resistant
  • Uses up to 85% less energy than halogen alternatives
  • Non-dimmable
  • Broad light distribution to suit many applications
  • High efficiency lamp
  • Requires Certification

Documents


Specifications

Average Life:
3 yr
Beam Spread:
110°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Frosted
Color Temperature:
2700
Dimmable:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
BR40
Light Bulb Type:
LED
Lumens:
1200
Number Of Hours:
25000 h
Type:
TLED17BR4027K
Volts:
120V
Watts:
17 W