TCP

17W PAR38 LED Light Bulb with Medium Base

Part #TL17P38D30KFL  |  Manufacturer Part #L17P38D30KFL

Watts:

17
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High efficiency lamp
  • Enhances colors of focal point while maintaining uniformity throughout lighting installation
  • Dimmable

Specifications

Bulb Type: LED

Color Finish: Frosted

Color Temperature: 3000

Energy Star Compliant: No

Length: 5-3/10 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR38

Lumens: 1300

Number Of Hours: 25000

Volts: 120V

Watts: 17