TCP

18.5W PAR38 Dimmable LED Light Bulb with Medium Base

Part #TLD19P38D2530KFLCQ  |  Manufacturer Part #LD19P38D2530KFLCQ

Watts:

18.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Application: Lighting

Bulb Style: Reflector

Bulb Type: LED

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 4-3/5 in

Dimmable: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Installation Type: Socket Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR38

Lumens: 1390

Number Of Hours: 25000

UL Listed: No

Volts: 120V

Watt Equivalency: 120

Watts: 18.5