0 items

TCP 18W T3 Compact Fluorescent Light Bulb with Medium Base

T48918

Watts

18

$6.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Design and construction improves lumen maintenance over the life of the bulb
  • Integrated circuit technology for high performance and function
  • Lateral cathode design optimizes thermal efficiency
  • Ultra high efficiency ballast increases lumen output

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T3
Lumens
1300
Number Of Hours
12000
Volts
120V
Watt Equivalency
75
Watts
18

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday