18W T3 Compact Fluorescent Light Bulb with Medium Base

You last purchased this on
 
TCP

18W T3 Compact Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #T4891835K
  • Item #7095012
  • Manufacturer Part #4891835K
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

18W T3 Compact Fluorescent Light Bulb with Medium Base

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Average Life:
1.5 yr
CEC Compliant:
For Sale in CA
Color Temperature:
3500
Dimmable:
No
Energy Star Compliant:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T3
Light Bulb Type:
Compact Fluorescent
Lumens:
1300
Number Of Hours:
12000 h
Type:
T4891835K
UL Listed:
No
Volts:
120V
Watts:
18 W