23W Compact Fluorescent Light Bulb with GU24 Base
23W Compact Fluorescent Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Temperature:
- 4100
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-2/5 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1600
- Number Of Hours:
- 10000 h
- Type:
- T33123SP41K
- Volts:
- 120V
- Watts:
- 23 W