0 items

TCP 23W R30 Compact Fluorescent Light Bulb with Medium Base

T58023

Watts

23

$9.72

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Excellent lumen maintenance
  • Features TruStart™ technology
  • Integrated circuit technology for high performance and function
  • Quick warm-up time
  • Uses up to 75% less energy than halogen alternatives

SPECIFICATIONS

Average Life
2.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-7/10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R30
Lumens
1600
Number Of Hours
20000
Volts
120V
Watt Equivalency
100
Watts
23

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday