TCP

23W R40 Compact Fluorescent Light Bulb with GU24 Base

Part #T33123R40  |  Manufacturer Part #33123R40

Watts:

23
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated circuit technology for high performance and function
  • Excellent lumen maintenance

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Temperature: 2700

Energy Star Compliant: No

Length: 5-3/10 in

Light Bulb Base Type: GU24

Light Bulb Beam Type: Flood

Light Bulb Shape Code: R40

Lumens: 1200

Number Of Hours: 8000

Type: T33123R40

Volts: 120V

Watts: 23