TCP 23W Spiral Compact Fluorescent Light Bulb with Medium Base

T801023

Manufacturer Part #: 801023

Watts

23

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Dimmable
No
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
Spiral
Lumens
1600
Number Of Hours
10000
Type
T801023
Volts
120V
Watt Equivalency
100
Watts
23

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday