TCP

26W Compact Fluorescent Light Bulb with 4-Pin Base

Part #T32426T50K  |  Manufacturer Part #32426T50K

Watts:

26
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Average Life: 7

Bulb Type: Compact Fluorescent

Color Finish: White

Color Temperature: 5000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 4-87/100 in

Light Bulb Base Type: 4-Pin

Lumens: 1680

Number Of Hours: 10000

UL Listed: Yes

Watts: 26